Shop AXIOM
See all product information
Create Account
Ext Infiniband To Infiniband Cable Hp Compatible 4M - 389671-B21
- Mfr # 389671-B21-AX
- Zoro # G0377208
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Cable Type
InfiniBand
Cable Length
13.12 ft
Device Supported
Network Device
Connector Type on First End
InfiniBand
Connector Type on Second End
InfiniBand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 389671-B21-AX
- Zoro #
- G0377208
- UPC #
- 845282060522
- Country of Origin
- Unknown
- Cable Type
- InfiniBand
- Item
- Network Cable
- Device Supported
- Network Device
- Connector Type on First End
- InfiniBand
- Connector Type on Second End
- InfiniBand
Dimensions
- Cable Length
- 13.12 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.