Hdmi Cable Coupler
- Mfr # HDMIFHDMIFC-AX
- Zoro # G9332254
product price:Â
$
9.89
/ea
Key Features
Cable Type
HDMI
Color
Black
Features
Environmentally Friendly
Connector Type on Second End
HDMI Digital Audio/Video - Female
Maximum Resolution Supported
1920 x 1080
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HDMIFHDMIFC-AX
- Zoro #
- G9332254
- UPC #
- 841280130991
- Country of Origin
- Unknown
Details
- Cable Type
- HDMI
- Color
- Black
- Features
- Environmentally Friendly
- Item
- A/V Adapter
- Connector Type on Second End
- HDMI Digital Audio/Video - Female
- Maximum Resolution Supported
- 1920 x 1080
- Connector Plating
- Gold
- Connector Type on First End
- HDMI Digital Audio/Video - Female
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.