Zoro Homepage

High Speed Hdmi Cable M/M 50Ft

  • Mfr # HDMIMM50-AX

  • Zoro # G9418327


product price: $48.25
/ea

Key Features

Cable Type
HDMI
Cable Length
50 ft
Features
HDR Support; Environmentally Friendly
Wire Gauge
30 AWG
Material
Bare Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDMIMM50-AX
Zoro #
G9418327
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
50 ft

Details

Cable Type
HDMI
Features
HDR Support; Environmentally Friendly
Wire Gauge
30 AWG
Item
A/V Cable
Material
Bare Copper
Connector Plating
Gold
Connector Type on Second End
HDMI 2.0 Digital Audio/Video - Male
Connector Type on First End
HDMI 2.0 Digital Audio/Video - Male
Maximum Resolution Supported
3840 x 2160
Data Transfer Rate
18 Gbps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.