Lc/Lc 10G Multimode Duplex Om3 50/125 Fiber Optic Cable 25M
- Mfr # LCLC10GA-25M-AX
- Zoro # G0461311
product price:Â
$
51.29
/ea
Key Features
Color
Aqua
For Use With
Network Device
Bandwidth - Fiber Optic Cable
10 Gbps
Core Dimension - Fiber Optic Cable
50/125 µm
Fiber Optic Connector Type
LC Network - Male; LC Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCLC10GA-25M-AX
- Zoro #
- G0461311
- UPC #
- 845282068153
- Country of Origin
- Unknown
- Color
- Aqua
- For Use With
- Network Device
- Fiber Optic Connector Type
- LC Network - Male; LC Network - Male
- Single Mode/Multi-Mode
- Multi-Mode
- Item - Data Cable
- Network Cable
- Cable Type
- Fiber Optic
- End 1 Connection Type
- LC Network - Male
- Jacket Color
- Aqua
- End 2 Connection Type
- LC Network - Male
- Mode
- Multi Mode
- Item
- Network Cable
Dimensions
- Bandwidth - Fiber Optic Cable
- 10 Gbps
- Core Dimension - Fiber Optic Cable
- 50/125 µm
- Length - Patch Cord
- 82.02 ft
- Cable Length
- 82.02 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.