Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lc/Lc 10G Multimode Duplex Om3 50/125 Fiber Optic Cable 60M - Taa

  • Mfr # AXG96869

  • Zoro # G9602786


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Length - Patch Cord
196.85 ft
Bandwidth - Fiber Optic Cable
10 Gbps
Item - Data Cable
Network Cable
Fiber Optic Connector Type
LC Network - Male; LC Network - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG96869
Zoro #
G9602786
UPC #
841280158971
Country of Origin
Unknown

Dimensions

Length - Patch Cord
196.85 ft
Bandwidth - Fiber Optic Cable
10 Gbps
Core Dimension - Fiber Optic Cable
50/125 µm

Details

Standards
TAA Compliant
Item - Data Cable
Network Cable
Fiber Optic Connector Type
LC Network - Male; LC Network - Male
Single Mode/Multi-Mode
Multi-Mode
Color
Aqua
For Use With
Network Device
Cable Type
Fiber Optic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.