Shop AXIOM
See all product information
Create Account
Lc/Lc Bendnflex Platinum Om4 4M
- Mfr # LCLCB4PAP4-AX
- Zoro # G0704169
product price:Â
$
51.95
/ea
Key Features
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Multi-mode
Jacket Type
OFNP
Color
Platinum
Cable Length
13.12 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCLCB4PAP4-AX
- Zoro #
- G0704169
- UPC #
- 8412801005115
- Country of Origin
- Unknown
- Cable Type
- Fiber Optic
- Single Mode/Multi-Mode
- Multi-mode
- Item
- Network Cable
- Jacket Type
- OFNP
- Color
- Platinum
Dimensions
- Cable Length
- 13.12 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.