Shop AXIOM
Additional $65.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lc/Lc Multimode Duplex Om1 62.5/125 Fiber Optic Cable 40M
- Mfr # LCLCMD6O-40M-AX
- Zoro # G0804661
product price:Â
$
81.79
/ea
Key Features
Color
Orange
Item - Data Cable
Network Cable
Single Mode/Multi-Mode
Multi-Mode
Features
Clip-on Cable
Core Dimension - Fiber Optic Cable
62.5/125 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCLCMD6O-40M-AX
- Zoro #
- G0804661
- UPC #
- 841280117053
- Country of Origin
- Unknown
- Color
- Orange
- Item - Data Cable
- Network Cable
- Single Mode/Multi-Mode
- Multi-Mode
- Features
- Clip-on Cable
- For Use With
- Network Device
- Fiber Optic Connector Type
- LC Network - Male; LC Network - Male
- Cable Type
- Fiber Optic
- Item
- Network Cable
- End 1 Connection Type
- LC Network - Male
- End 2 Connection Type
- LC Network - Male
- Mode
- Multi Mode
- Jacket Color
- Orange
Dimensions
- Core Dimension - Fiber Optic Cable
- 62.5/125 µm
- Length - Patch Cord
- 131.23 ft
- Cable Length
- 131.23 ft
- Core Dimension
- 62.5 µm
- Clad Dimension
- 125 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.