Lc/Lc Om2 Fiber Cable 2M
- Mfr # LCLCMD5O-2M-AX
- Zoro # G0433436
product price:Â
$
22.89
/ea
Key Features
Core Dimension
50 µm
Clad Dimension
125 µm
Jacket Color
Orange
Mode
Multi Mode
End 1 Connection Type
LC Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCLCMD5O-2M-AX
- Zoro #
- G0433436
- UPC #
- 845282062830
- Country of Origin
- Unknown
- Jacket Color
- Orange
- Mode
- Multi Mode
- End 1 Connection Type
- LC Network - Male
- Item
- Network Cable
- End 2 Connection Type
- LC Network - Male
- For Use With
- Network Device
Dimensions
- Core Dimension
- 50 µm
- Clad Dimension
- 125 µm
- Cable Length
- 6.56 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.