Shop AXIOM
See all product information
Create Account
Lc/Lc Om2 Fiber Cable 5M
- Mfr # LCLCMD5O-5M-AX
- Zoro # G0440427
product price:Â
$
29.59
/ea
Key Features
For Use With
Network Device
Cable Length
16.40 ft
Clad Dimension
125 µm
End 1 Connection Type
LC Network - Male
Jacket Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCLCMD5O-5M-AX
- Zoro #
- G0440427
- UPC #
- 845282062854
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 16.40 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
Details
- Item
- Network Cable
- For Use With
- Network Device
- End 1 Connection Type
- LC Network - Male
- Jacket Color
- Orange
- End 2 Connection Type
- LC Network - Male
- Mode
- Multi Mode
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.