Lc/Lc Wide Band Multimode Duplex Om5 50/125 Fiber Optic Cable 2M
- Mfr # LCLCOM5MD2M-AX
- Zoro # G0090101
product price:Â
$
28.49
/ea
Key Features
Single Mode/Multi-Mode
Multi-Mode
Fiber Optic Connector Type
LC Network; LC Network
For Use With
Network Device
Length - Patch Cord
6.56 ft
Item - Data Cable
Network Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCLCOM5MD2M-AX
- Zoro #
- G0090101
- UPC #
- 841280197543
- Country of Origin
- Unknown
- Single Mode/Multi-Mode
- Multi-Mode
- Fiber Optic Connector Type
- LC Network; LC Network
- For Use With
- Network Device
- Item - Data Cable
- Network Cable
- Cable Type
- Fiber Optic
- End 2 Connection Type
- LC Network
- Item
- Network Cable
- End 1 Connection Type
- LC Network
- Mode
- Multi Mode
Dimensions
- Length - Patch Cord
- 6.56 ft
- Cable Length
- 6.56 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.