Shop AXIOM
See all product information
Create Account
Lc/Lc Wide Band Multimode Duplex Om5 50/125 Fiber Optic Cable 3M
- Mfr # LCLCOM5MD3M-AX
- Zoro # G0095132
product price:Â
$
32.99
/ea
Key Features
For Use With
Network Device
Fiber Optic Connector Type
LC Network; LC Network
Length - Patch Cord
9.84 ft
Single Mode/Multi-Mode
Multi-Mode
Item - Data Cable
Network Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCLCOM5MD3M-AX
- Zoro #
- G0095132
- UPC #
- 841280197550
- Country of Origin
- Unknown
- For Use With
- Network Device
- Fiber Optic Connector Type
- LC Network; LC Network
- Single Mode/Multi-Mode
- Multi-Mode
- Item - Data Cable
- Network Cable
- Cable Type
- Fiber Optic
- Mode
- Multi Mode
- Item
- Network Cable
- End 2 Connection Type
- LC Network
- End 1 Connection Type
- LC Network
Dimensions
- Length - Patch Cord
- 9.84 ft
- Cable Length
- 9.84 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.