Shop AXIOM
See all product information
Create Account
Lc/Lc Wide Band Multimode Duplex Om5 50/125 Fiber Optic Cable 5M
- Mfr # LCLCOM5MD5M-AX
- Zoro # G0093656
product price:Â
$
38.95
/ea
Key Features
For Use With
Network Device
Item - Data Cable
Network Cable
Length - Patch Cord
16.40 ft
Fiber Optic Connector Type
LC Network; LC Network
Single Mode/Multi-Mode
Multi-Mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCLCOM5MD5M-AX
- Zoro #
- G0093656
- UPC #
- 841280197574
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 16.40 ft
- Cable Length
- 16.40 ft
Details
- For Use With
- Network Device
- Item - Data Cable
- Network Cable
- Fiber Optic Connector Type
- LC Network; LC Network
- Single Mode/Multi-Mode
- Multi-Mode
- Cable Type
- Fiber Optic
- End 2 Connection Type
- LC Network
- End 1 Connection Type
- LC Network
- Mode
- Multi Mode
- Item
- Network Cable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.