Shop AXIOM
See all product information
Create Account
Lc/Lc Wide Band Multimode Duplex Om5 50/125 Fiber Optic Cable
- Mfr # LCLCOM5MD20M-AX
- Zoro # G0085938
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Fiber Optic Connector Type
LC Network; LC Network
Length - Patch Cord
65.62 ft
Item - Data Cable
Network Cable
For Use With
Network Device
Single Mode/Multi-Mode
Multi-Mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCLCOM5MD20M-AX
- Zoro #
- G0085938
- UPC #
- 841280197642
- Country of Origin
- Unknown
- Fiber Optic Connector Type
- LC Network; LC Network
- Item - Data Cable
- Network Cable
- For Use With
- Network Device
- Single Mode/Multi-Mode
- Multi-Mode
- Cable Type
- Fiber Optic
- Item
- Network Cable
- End 2 Connection Type
- LC Network
- Mode
- Multi Mode
- End 1 Connection Type
- LC Network
Dimensions
- Length - Patch Cord
- 65.62 ft
- Cable Length
- 65.62 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.