Lc/Sc Bendnflex Silver Om4 10M
- Mfr # LCSCB4PAS10-AX
- Zoro # G0717916
product price:Â
$
58.59
/ea
Key Features
Jacket Type
OFNP
Single Mode/Multi-Mode
Multi-mode
Cable Type
Fiber Optic
Color
Silver
Cable Length
32.81 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCSCB4PAS10-AX
- Zoro #
- G0717916
- UPC #
- 8412801004910
- Country of Origin
- Unknown
- Jacket Type
- OFNP
- Item
- Network Cable
- Single Mode/Multi-Mode
- Multi-mode
- Cable Type
- Fiber Optic
- Color
- Silver
Dimensions
- Cable Length
- 32.81 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.