Shop AXIOM
See all product information
Create Account
Lc/Sc Bendnflex Silver Om4 7M
- Mfr # LCSCB4PAS7-AX
- Zoro # G0719377
product price:Â
$
50.59
/ea
Key Features
Single Mode/Multi-Mode
Multi-mode
Color
Silver
Cable Length
22.97 ft
Cable Type
Fiber Optic
Jacket Type
OFNP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCSCB4PAS7-AX
- Zoro #
- G0719377
- UPC #
- 8412801004880
- Country of Origin
- Unknown
- Single Mode/Multi-Mode
- Multi-mode
- Color
- Silver
- Cable Type
- Fiber Optic
- Jacket Type
- OFNP
- Item
- Network Cable
Dimensions
- Cable Length
- 22.97 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.