Shop AXIOM
See all product information
Create Account
Lc/Sc Om4 Fiber Cable 1M
- Mfr # LCSCOM4MD1M-AX
- Zoro # G0553772
product price:Â
$
21.59
/ea
Key Features
Item - Data Cable
Network Cable
Fiber Optic Connector Type
SC Network - Male; LC Network - Male
Color
Aqua
For Use With
Network Device
Length - Patch Cord
3.28 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCSCOM4MD1M-AX
- Zoro #
- G0553772
- UPC #
- 845282089479
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 3.28 ft
- Core Dimension - Fiber Optic Cable
- 50/125 µm
Details
- Item - Data Cable
- Network Cable
- Fiber Optic Connector Type
- SC Network - Male; LC Network - Male
- Color
- Aqua
- For Use With
- Network Device
- Single Mode/Multi-Mode
- Multi-Mode
- Cable Type
- Fiber Optic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.