Shop AXIOM
See all product information
Create Account
Lc/St 10G Multimode Duplex Om3 50/125 Fiber Optic Cable 20M
- Mfr # LCST10GA-20M-AX
- Zoro # G0515537
product price:Â
$
46.79
/ea
Key Features
Core Dimension - Fiber Optic Cable
50/125 µm
For Use With
Network Device
Item - Data Cable
Network Cable
Length - Patch Cord
65.62 ft
Bandwidth - Fiber Optic Cable
10 Gbps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCST10GA-20M-AX
- Zoro #
- G0515537
- UPC #
- 845282090970
- Country of Origin
- Unknown
Dimensions
- Core Dimension - Fiber Optic Cable
- 50/125 µm
- Length - Patch Cord
- 65.62 ft
- Bandwidth - Fiber Optic Cable
- 10 Gbps
- Cable Length
- 65.62 ft
- Core Dimension
- 50 µm
- Clad Dimension
- 125 µm
Details
- For Use With
- Network Device
- Item - Data Cable
- Network Cable
- Fiber Optic Connector Type
- LC Network - Male; ST Network - Male
- Single Mode/Multi-Mode
- Multi-Mode
- Color
- Aqua
- Cable Type
- Fiber Optic
- End 2 Connection Type
- ST Network - Male
- Jacket Color
- Aqua
- End 1 Connection Type
- LC Network - Male
- Mode
- Multi Mode
- Item
- Network Cable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.