Lc/St Multimode Duplex Om4 50/125 Fiber Optic Cable 12M
- Mfr # LCSTOM4MD12M-AX
- Zoro # G0761182
product price:Â
$
53.45
/ea
Key Features
Item - Data Cable
Patch Cable
For Use With
Network Device
Fiber Optic Connector Type
LC Network - Male; ST Network - Male
Bandwidth - Fiber Optic Cable
100 Gbps
Core Dimension - Fiber Optic Cable
50/125 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCSTOM4MD12M-AX
- Zoro #
- G0761182
- UPC #
- 841280113789
- Country of Origin
- Unknown
- Item - Data Cable
- Patch Cable
- For Use With
- Network Device
- Fiber Optic Connector Type
- LC Network - Male; ST Network - Male
- Color
- Aqua
- Single Mode/Multi-Mode
- Multi-Mode
- Cable Type
- Fiber Optic
- Item
- Network Cable
- Mode
- Multi Mode
- End 1 Connection Type
- LC Network - Male
- End 2 Connection Type
- ST Network - Male
- Jacket Color
- Aqua
Dimensions
- Bandwidth - Fiber Optic Cable
- 100 Gbps
- Core Dimension - Fiber Optic Cable
- 50/125 µm
- Length - Patch Cord
- 39.37 ft
- Cable Length
- 39.37 ft
- Core Dimension
- 50 µm
- Clad Dimension
- 125 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.