Shop AXIOM
See all product information
Create Account
Lc/St Om1 Fiber Cable 7M
- Mfr # LCSTMD6O-7M-AX
- Zoro # G0525492
product price:Â
$
26.99
/ea
Key Features
For Use With
Network Device
Item - Data Cable
Network Cable
Length - Patch Cord
22.97 ft
Color
Orange
Core Dimension - Fiber Optic Cable
62.5/125 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCSTMD6O-7M-AX
- Zoro #
- G0525492
- UPC #
- 845282091212
- Country of Origin
- Unknown
- For Use With
- Network Device
- Item - Data Cable
- Network Cable
- Color
- Orange
- Single Mode/Multi-Mode
- Multi-Mode
- Fiber Optic Connector Type
- LC Network - Male; ST Network - Male
- Cable Type
- Fiber Optic
- End 1 Connection Type
- LC Network - Male
- Jacket Color
- Orange
- Item
- Network Cable
- Mode
- Multi Mode
- End 2 Connection Type
- ST Network - Male
Dimensions
- Length - Patch Cord
- 22.97 ft
- Core Dimension - Fiber Optic Cable
- 62.5/125 µm
- Core Dimension
- 62.5 µm
- Clad Dimension
- 125 µm
- Cable Length
- 22.97 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.