Lc/St Singlemode Duplex Os2 9/125 Fiber Optic Cable 5M - Taa
- Mfr # AXG92714
- Zoro # G9549218
product price:Â
$
52.99
/ea
Key Features
Standards
TAA Compliant
Color
Yellow
Single Mode/Multi-Mode
Single-Mode
Core Dimension - Fiber Optic Cable
9/125 µm
Fiber Optic Connector Type
LC Network - Male; ST Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXG92714
- Zoro #
- G9549218
- UPC #
- 841280157691
- Country of Origin
- Unknown
Dimensions
- Core Dimension - Fiber Optic Cable
- 9/125 µm
- Length - Patch Cord
- 16.40 ft
- Core Dimension
- 9 µm
- Clad Dimension
- 125 µm
- Cable Length
- 16.40 ft
Details
- Standards
- TAA Compliant
- Color
- Yellow
- Single Mode/Multi-Mode
- Single-Mode
- Fiber Optic Connector Type
- LC Network - Male; ST Network - Male
- For Use With
- Network Device
- Item - Data Cable
- Network Cable
- Cable Type
- Fiber Optic
- Mode
- Single Mode
- End 2 Connection Type
- ST Network - Male
- Jacket Color
- Yellow
- Item
- Network Cable
- End 1 Connection Type
- LC Network - Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.