Lc/St Singlemode Duplex Os2 9/125 Fiber Optic Cable 80M
- Mfr # LCSTSD9Y-80M-AX
- Zoro # G0855947
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Core Dimension - Fiber Optic Cable
9/125 µm
For Use With
Network Device
Item - Data Cable
Network Cable
Length - Patch Cord
262.47 ft
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCSTSD9Y-80M-AX
- Zoro #
- G0855947
- UPC #
- 841280128189
- Country of Origin
- Unknown
- For Use With
- Network Device
- Item - Data Cable
- Network Cable
- Color
- Yellow
- Single Mode/Multi-Mode
- Single-Mode
- Features
- Crush Resistant
- Fiber Optic Connector Type
- LC Network - Male; ST Network - Male
- Cable Type
- Fiber Optic
- Item
- Network Cable
- Jacket Color
- Yellow
- Mode
- Single Mode
- End 1 Connection Type
- LC Network - Male
- End 2 Connection Type
- ST Network - Male
Dimensions
- Core Dimension - Fiber Optic Cable
- 9/125 µm
- Length - Patch Cord
- 262.47 ft
- Core Dimension
- 9 µm
- Cable Length
- 262.47 ft
- Clad Dimension
- 125 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.