LI-ION 3-CELL BATTERY FOR DELL
Mfr # 451-BBZP-AX
Zoro # G610873930
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Compatibility
Dell Latitude Notebooks: 14 (5490), 15 (5590), E5280, E5480, E5580, 5480
Battery Energy
53 Wh
Battery Chemistry
Lithium Ion (Li-Ion)
Features
Rechargeable Battery
Application
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
451-BBZP-AX
Zoro #
G610873930
UPC #
840177852831
Country of Origin
China
Details
Compatibility
Dell Latitude Notebooks: 14 (5490), 15 (5590), E5280, E5480, E5580, 5480
Battery Energy
53 Wh
Battery Chemistry
Lithium Ion (Li-Ion)
Item
Battery
Features
Rechargeable Battery
Application
Notebook
Number of Cells
3
Output Voltage
11.1V
Battery Capacity
4700 mAh
Green Environmental Attribute
Environmentally Friendly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.