Shop AXIOM
See all product information
Create Account
LI-ION 3-CELL BATTERY FOR HP - 933321-85
- Mfr # 933321-855-AX
- Zoro # G110873614
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Number of Cells
3
Green Environmental Attribute
Environmentally Friendly
Compatibility
HP ZBook 14u G5 Mobile Workstation HP EliteBooks: 735 G5, 745 G5, 830 G5, 840 G5 , x360 830 G5 HP Mobile Thin Clients: mt44, mt45
Battery Chemistry
Lithium Ion (Li-Ion)
Application
Notebook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 933321-855-AX
- Zoro #
- G110873614
- UPC #
- 840177850929
- Country of Origin
- China
- Number of Cells
- 3
- Green Environmental Attribute
- Environmentally Friendly
- Item
- Battery
- Compatibility
- HP ZBook 14u G5 Mobile Workstation HP EliteBooks: 735 G5, 745 G5, 830 G5, 840 G5 , x360 830 G5 HP Mobile Thin Clients: mt44, mt45
- Battery Chemistry
- Lithium Ion (Li-Ion)
- Application
- Notebook
- Features
- Rechargeable Battery
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.