Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LI-ION 3-CELL BATTERY FOR HP

  • Mfr # L11119-855-AX

  • Zoro # G210872463


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
3
Application
Notebook
Output Voltage
11.1V DC
Compatibility
HP Compaq Notebooks: 250 G7 (Core i, DDR4), 250 G7 (Pentium N5000/Celeron N4000, DDR4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L11119-855-AX
Zoro #
G210872463
UPC #
840177842115
Country of Origin
China

Details

Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
3
Application
Notebook
Output Voltage
11.1V DC
Item
Battery
Compatibility
HP Compaq Notebooks: 250 G7 (Core i, DDR4), 250 G7 (Pentium N5000/Celeron N4000, DDR4)
Features
Rechargeable Battery
Battery Energy
53 Wh
Battery Capacity
4700 mAh
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.