LI-ION 4-CELL BATTERY FOR DELL - 451-BBTW
Mfr # 451-BBTW-AX
Zoro # G410873666
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Number of Cells
4
Output Voltage
11.1V DC
Battery Energy
53 Wh
Brand Compatibility
Dell
Battery Chemistry
Lithium Ion (Li-Ion)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
451-BBTW-AX
Zoro #
G410873666
UPC #
840177845765
Country of Origin
China
Details
Number of Cells
4
Output Voltage
11.1V DC
Battery Energy
53 Wh
Brand Compatibility
Dell
Battery Chemistry
Lithium Ion (Li-Ion)
Item
Battery
Compatibility
Dell Precision 3510 Mobile Workstation
Battery Capacity
4700 mAh
Application
Mobile Workstation
Features
Rechargeable Battery
Green Environmental Attribute
Environmentally Friendly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.