Shop AXIOM
See all product information
Create Account
Li-Ion 4-Cell Battery For Dell - 451-Bbzg
- Mfr # 451-BBZG-AX
- Zoro # G9486455
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Application
Notebook
Features
Environmentally Friendly
Output Voltage
11.1V DC
Battery Capacity
4700 mAh
Number of Cells
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 451-BBZG-AX
- Zoro #
- G9486455
- UPC #
- 841280150548
- Country of Origin
- Unknown
Details
- Application
- Notebook
- Features
- Environmentally Friendly
- Item
- Battery
- Output Voltage
- 11.1V DC
- Battery Capacity
- 4700 mAh
- Number of Cells
- 4
- Rechargeable
- Yes
- Battery Type
- Lithium Ion
- For Use With OEM Part Number
- 451-BBZG
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.