Shop AXIOM
See all product information
Create Account
Li-Ion 4-Cell Battery For Hp - 756743-001
- Mfr # 756743-001-AX
- Zoro # G9635984
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Application
Notebook
Battery Capacity
2200 mAh
Number of Cells
4
Output Voltage
14.8V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 756743-001-AX
- Zoro #
- G9635984
- UPC #
- 841280178856
- Country of Origin
- Unknown
Details
- Features
- Environmentally Friendly
- Application
- Notebook
- Item
- Battery
- Battery Capacity
- 2200 mAh
- Number of Cells
- 4
- Output Voltage
- 14.8V DC
- Battery Chemistry
- Lithium Ion (Li-Ion)
- Battery Rechargeable
- Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.