Li-Ion 6-Cell Battery For Dell - 312-4609
- Mfr # 312-4609-AX
- Zoro # G0255590
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Application
Notebook
Features
Environmentally Friendly
Number of Cells
6
Compatibility
Dell Latitude C400 Series Notebooks
Battery Type
Lithium Ion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 312-4609-AX
- Zoro #
- G0255590
- UPC #
- 845282000344
- Country of Origin
- Unknown
Details
- Application
- Notebook
- Features
- Environmentally Friendly
- Item
- Battery
- Number of Cells
- 6
- Compatibility
- Dell Latitude C400 Series Notebooks
- Battery Type
- Lithium Ion
- For Use With OEM Part Number
- 312-4609
- Rechargeable
- Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.