LI-ION 6-CELL BATTERY FOR DELL
Mfr # 451-BBYB-AX
Zoro # G610873060
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Number of Cells
6
Battery Energy
53 Wh
Application
Notebook
Battery Capacity
4700 mAh
Features
Rechargeable Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
451-BBYB-AX
Zoro #
G610873060
UPC #
840177851681
Country of Origin
China
Details
Number of Cells
6
Battery Energy
53 Wh
Application
Notebook
Item
Battery
Battery Capacity
4700 mAh
Features
Rechargeable Battery
Compatibility
Dell Notebooks
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
11.1V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.