LI-ION 6-CELL BATTERY FOR DELL - 451-BBZH, X0TVD
Mfr # 451-BBZH-AX
Zoro # G710872536
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Output Voltage
11.25V DC
Battery Capacity
3510 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Application
Mobile Workstation
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
451-BBZH-AX
Zoro #
G710872536
UPC #
841280157448
Country of Origin
China
Details
Output Voltage
11.25V DC
Battery Capacity
3510 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Application
Mobile Workstation
Green Environmental Attribute
Environmentally Friendly
Number of Cells
6
Item
Battery
Compatibility
Dell Latitude 15 (5580) Notebook, Dell Precision 3520 Mobile Workstation
Brand Compatibility
Dell
Features
Rechargeable Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.