Shop AXIOM
See all product information
Create Account
Li-Ion 8-Cell Battery For Gateway - 6500917
- Mfr # 6500917-AX
- Zoro # G0264657
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Application
Notebook
Compatibility
Gateway Solo Notebooks: M520 , 7200 , 7300
Number of Cells
8
Battery Chemistry
Lithium Ion (Li-Ion)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6500917-AX
- Zoro #
- G0264657
- UPC #
- 845282031461
- Country of Origin
- Unknown
Details
- Item
- Battery
- Features
- Environmentally Friendly
- Application
- Notebook
- Compatibility
- Gateway Solo Notebooks: M520 , 7200 , 7300
- Number of Cells
- 8
- Battery Chemistry
- Lithium Ion (Li-Ion)
- Battery Rechargeable
- Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.