Shop AXIOM
See all product information
Create Account
Lightning To Usb-A M/M Adapter Cable - White 6Ft
- Mfr # LGMUSBAMW06-AX
- Zoro # G9513999
product price:Â
$
15.99
/ea
Key Features
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Lightning - Male
Color
White
Device Supported
Wall Charger, Computer, iPod, Bluetooth Speaker, iPad, iPad mini, iPod nano, iPod touch, iPad Air, iPhone, iPad Pro
MFI
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LGMUSBAMW06-AX
- Zoro #
- G9513999
- UPC #
- 841280152450
- Country of Origin
- Unknown
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 2.0 Type A - Male
- End 2 Connection Type
- Lightning - Male
- Color
- White
- Device Supported
- Wall Charger, Computer, iPod, Bluetooth Speaker, iPad, iPad mini, iPod nano, iPod touch, iPad Air, iPhone, iPad Pro
- MFI
- Yes
- Compatibility
- Apple iPhone X, iPhone 8 Plus, iPhone 8, iPhone 7 Plus, iPhone 7, iPhone 6s Plus, iPhone 6s, iPhone 6 Plus, iPhone 6, iPhone 5s, iPhone 5c, iPhone 5, iPad Air 2, iPad mini 2, iPad mini 4, iPad 4th gen, iPod Touch 5th gen, iPod nano 7th gen Beatsbydre Beats Pill+
- Features
- Charging, Bendable, Fray Resistant
- Connector on Second End Details
- 1 x Lightning - Male
- Cable Type
- Lightning/USB
- Connector on First End Details
- 1 x USB 2.0 Type A - Male
Dimensions
- Overall Length
- 6 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.