Zoro Homepage

LIGHTNING TO USB-C M/M ADAPTER CABLE - WHITE 6FT

  • Mfr # LGMUSBCMW06-AX

  • Zoro # G014936392


product price: $15.39
/ea

Key Features

End 1 Connection Type
Lightning - Male
Cable Length
6 ft
End 2 Connection Type
USB 2.0 Type C - Male
Color
White
Features
Bendable, Durable, Fray Resistant, Charging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGMUSBCMW06-AX
Zoro #
G014936392
UPC #
840177842351
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
Lightning - Male
End 2 Connection Type
USB 2.0 Type C - Male
Color
White
Features
Bendable, Durable, Fray Resistant, Charging
Compatible With
Cable Type
Lightning/USB-C
Device Supported
Computer, iPhone, iPad mini, iPod, Wall Charger, iPad
Connector on Second End Details
1 x USB 2.0 Type C - Male
MFI
Yes
Connector on First End Details
1 x Lightning - Male
Connector Gender on First End
Male
Connector Gender on Second End
Male
Compatibility

Description

AXIOM LIGHTNING TO USB-C M/M ADAPTER CABLE - WHITE 6FT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.