Ll Cable Rp-Tnc/Rp-Tnc Cisco Compatible 20Ft - Air-Cab020Ll-R
- Mfr # AIR-CAB020LL-R-AX
- Zoro # G9556069
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Cable Type
RP-TNC
Conductor Material
Copper
Color
Black
Cable Length
20 ft
Compatibility
Cisco Aironet Wireless LAN Antenna
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AIR-CAB020LL-R-AX
- Zoro #
- G9556069
- UPC #
- 841280168062
- Country of Origin
- Unknown
- Cable Type
- RP-TNC
- Conductor Material
- Copper
- Color
- Black
- Item
- Antenna Cable
- Compatibility
- Cisco Aironet Wireless LAN Antenna
- Connector on First End Details
- (1) RP-TNC Antenna - Female
- Connector on Second End Details
- (1) RP-TNC Antenna - Female
- Device Supported
- Antenna
Dimensions
- Cable Length
- 20 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.