This item is Discontinued.

Axiom Axiom 1000Base-Dwdm Sfp Transceiver For Cisco - Dwdm-Sfp-5979 DWDM-SFP-5979-AX

Axiom 1000Base-Dwdm Sfp Transceiver For Cisco - Dwdm-Sfp-5979 (Discontinued)

  • Mfr # DWDM-SFP-5979-AX
  • Zoro # G0942406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWDM-SFP-5979-AX
Zoro #
G0942406
UPC #
841280173202
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Fiber Optic Mode
Single-mode
Compatibility
MSA CompliantCisco Catalyst Series Switches: 3650-48FQ, 3650-48FQM
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Connector Type
LC
Media Type Supported
Optical Fiber
Network Technology
1000Base-DWDM, Fiber Channel
Interfaces/Ports Details
(1) LC Fiber Channel Network
Item
SFP (mini-GBIC)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.