This item is Discontinued.

Axiom Axiom 10Gbase-Cu Sfp+ Active Dac Twinax Cable (8 Pack) Brocade, PK8 XBR-TWX-0308-AX

Axiom 10Gbase-Cu Sfp+ Active Dac Twinax Cable (8 Pack) Brocade, PK8 (Discontinued)

  • Mfr # XBR-TWX-0308-AX
  • Zoro # G0941590
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XBR-TWX-0308-AX
Zoro #
G0941590
UPC #
841280161759
Country of Origin
Unknown

Dimensions

Cable Length
9.84 ft

Details

Features
Active
Data Transfer Rate
10 Gbit/s
Item
Network Cable
Device Supported
Network Device
Connector on First End Details
(1) SFP+ Network - Male
Connector on Second End Details
(1) SFP+ Network - Male
Cable Type
Twinaxial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.