This item is Discontinued.

Axiom Axiom 10Gbase-T Sfp+ Transceiver For Juniper - Qfx-Sfp-10Ge-T QFX-SFP-10GE-T-AX

Axiom 10Gbase-T Sfp+ Transceiver For Juniper - Qfx-Sfp-10Ge-T (Discontinued)

  • Mfr # QFX-SFP-10GE-T-AX
  • Zoro # G0938020
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QFX-SFP-10GE-T-AX
Zoro #
G0938020
UPC #
841280163449
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Application
Data Networking
Media Type Supported
Twisted Pair
Ethernet Technology
10 Gigabit Ethernet
Compatibility
MSA Compliant
Number of Ports
1
Network Technology
10GBase-T
Interfaces/Ports Details
(1) RJ-45 10GBase-T Network
Connector Type
RJ-45
Item
SFP+

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.