Zoro Homepage
This item is Discontinued.
Axiom PATCH CABLE - UNSHIELDED TWISTED PAIR (UTP) - MALE LEFT GENDER - MALE RIGHT GEND C5ENB-G15-AX

PATCH CABLE - UNSHIELDED TWISTED PAIR (UTP) - MALE LEFT GENDER - MALE RIGHT GEND (Discontinued)

  • Mfr # C5ENB-G15-AX
  • Zoro # G0578771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5ENB-G15-AX
Zoro #
G0578771
UPC #
845282088397
Country of Origin
China

Dimensions

Length - Patch Cord
15 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Jacket Color
Gray
Wire Gauge
24 AWG
Green Environmental Attribute
Environmentally Friendly
Solid / Stranded
Stranded
Features
Non-booted
For Use With
Network Device
Connector Plating
Gold

Description

ER - RJ-45 RIGHT CONNECTOR - RJ-45 LEFT CONNECTOR - 15FEET LENGTH - GRAY - PVC -

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.