Zoro Homepage
This item is Discontinued.
Axiom Axiom 15Ft Cat6A Bendnflex Ultra-Thin Snagless Patch Cable 650Mhz C6ABFSB-K15-AX

Axiom 15Ft Cat6A Bendnflex Ultra-Thin Snagless Patch Cable 650Mhz (Discontinued)

  • Mfr # C6ABFSB-K15-AX
  • Zoro # G9452058
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6ABFSB-K15-AX
Zoro #
G9452058
UPC #
841280148644
Country of Origin
Unknown

Dimensions

Length - Patch Cord
15 ft

Details

Item - Data Cable
Patch Cable
Connector Type - Patch Cord
RJ-45 Network - Male; RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
Yes
Transmission Speed
10 Gbps
Cable Type
Category 6a
Features
Environmentally Friendly
Wire Gauge
28 AWG
Color
Black
Standards
TAA Compliant
For Use With
Network Device
Contact Plating
Gold
Series
BENDnFLEX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.