
PATCH CABLE - UNSHIELDED TWISTED PAIR (UTP) - MALE LEFT GENDER - MALE RIGHT GEND (Discontinued)
- Mfr # C5ENB-B20-AX
- Zoro # G0565036
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C5ENB-B20-AX
Zoro #
G0565036
UPC #
845282088236
Country of Origin
China
Dimensions
Length - Patch Cord
20 ft
Details
Item - Data Cable
Patch Cable
Connector Type - Patch Cord
RJ-45 Network - Male; RJ-45 Network - Male
Wire Gauge
24 AWG
Color
Blue
Features
Environmentally Friendly
Frequency
350 MHz
Cable Type
Category 5e
For Use With
Network Device
Connector Plating
Gold
Description
ER - RJ45 RIGHT CONNECTOR - RJ45 LEFT CONNECTOR - 20FEET LENGTH - BLUE - PVC - 2
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.