This item is Discontinued.

Axiom Axiom 40Gbase-Aoc Qsfp+ Active Optical Cable 6M QSFP-40GB-AOC6M-AX

Axiom 40Gbase-Aoc Qsfp+ Active Optical Cable 6M (Discontinued)

  • Mfr # QSFP-40GB-AOC6M-AX
  • Zoro # G9830749
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QSFP-40GB-AOC6M-AX
Zoro #
G9830749
UPC #
841280184659
Country of Origin
Unknown

Dimensions

Bandwidth - Fiber Optic Cable
40 Gbps
Length - Patch Cord
19.69 ft

Details

For Use With
Network Device
Fiber Optic Connector Type
QSFP+ Network - Male; QSFP+ Network - Male
Color
Aqua
Features
Active Optical Technology (AOT)
Item - Data Cable
Network Cable
Cable Type
Fiber Optic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.