This item is Discontinued.

Axiom Axiom 40Gbase-Aoc Qsfp+ To 4 Sfp+ Active Optical Cable Arista AOC-Q-S-40G-1M-AX

Axiom 40Gbase-Aoc Qsfp+ To 4 Sfp+ Active Optical Cable Arista (Discontinued)

  • Mfr # AOC-Q-S-40G-1M-AX
  • Zoro # G0939326
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AOC-Q-S-40G-1M-AX
Zoro #
G0939326
UPC #
841280168673
Country of Origin
Unknown

Dimensions

Cable Length
3.28 ft

Details

Features
Active Optical Technology (AOT)
Connector on Second End Details
(4) SFP+ Network - Male
Connector on First End Details
(1) QSFP+ Network - Male
Item
Network Cable
Device Supported
Network Device
Data Transfer Rate
40 Gbit/s
Cable Type
Fiber Optic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.