Zoro Homepage
This item is Discontinued.
Axiom 4FT CAT6 550MHZ PATCH CABLE NON-BOOTED (BLACK) C6NB-K4-AX

4FT CAT6 550MHZ PATCH CABLE NON-BOOTED (BLACK) (Discontinued)

  • Mfr # C6NB-K4-AX
  • Zoro # G0841971
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6NB-K4-AX
Zoro #
G0841971
UPC #
841280126437
Country of Origin
China

Dimensions

Length - Patch Cord
4 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Jacket Color
Black
Solid / Stranded
Stranded
Wire Gauge
24 AWG
Green Environmental Attribute
Environmentally Friendly
Features
Non-booted
For Use With
Network Device
Contact Plating
Gold

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.