This item is Discontinued.

Axiom Axiom 4Gb Ddr3-1600 Sodimm AX31600S11Z/4L

Axiom 4Gb Ddr3-1600 Sodimm (Discontinued)

  • Mfr # AX31600S11Z/4L
  • Zoro # G0482801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX31600S11Z/4L
Zoro #
G0482801
UPC #
845282085051
Country of Origin
Unknown

Dimensions

Thickness
149.6 mil
Length
2.7 in
Width
1.2 in
Memory Size
4 GB

Details

Item
RAM Module
Device Supported
Notebook
Memory Speed
1600 MHz
Memory Technology
DDR3L SDRAM
Form Factor
SoDIMM
Memory Standard
DDR3-1600/PC3L-12800
Number of Pins
204

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.