This item is Discontinued.

Axiom Axiom 4Tb 12Gb/S Sas 7.2K Rpm Lff 3.5-Inch Enterprise Bare Drive AXHD4TB7235S32E

This item is Discontinued.

Axiom

Axiom 4Tb 12Gb/S Sas 7.2K Rpm Lff 3.5-Inch Enterprise Bare Drive (Discontinued)

Mfr # AXHD4TB7235S32E
Zoro # G9437936
UPC # 841280142185
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AXHD4TB7235S32E
Zoro #
G9437936
UPC #
841280142185
Country of Origin
Unknown

Details

Item
Hard Drive
Interface
12Gb/s SAS
Recording Capacity
4 TB
Drive Type
Internal
Spindle Speed (rpm)
7200
Form Factor
3.5"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.