This item is Discontinued.

Axiom 6-INCH CAT6 550MHZ PATCH CABLE NON-BOOTED (GREEN) C6NB-N6IN-AX

6-INCH CAT6 550MHZ PATCH CABLE NON-BOOTED (GREEN) (Discontinued)

  • Mfr # C6NB-N6IN-AX
  • Zoro # G9909587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C6NB-N6IN-AX
Zoro #
G9909587
UPC #
841280186028
Country of Origin
China

Dimensions

Length - Patch Cord
6 in

Details

Item - Data Cable
Patch Cable
Connector Type - Patch Cord
RJ-45 Network - Male; RJ-45 Network - Male
Cable Type
Category 6
Color
Green
Features
Non-booted; Environmentally Friendly

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.