This item is Discontinued.

Axiom Axiom 8Gb Ddr4-2133 Sodimm - Ax42133S15Z/8G AX42133S15Z/8G

This item is Discontinued.

Axiom

Axiom 8Gb Ddr4-2133 Sodimm - Ax42133S15Z/8G (Discontinued)

Mfr # AX42133S15Z/8G
Zoro # G0693772
UPC # 841280110078
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AX42133S15Z/8G
Zoro #
G0693772
UPC #
841280110078
Country of Origin
Unknown

Dimensions

Memory Size
8 GB

Details

Features
Environmentally Friendly
CAS Latency
CL15
Memory Technology
DDR4 SDRAM
Device Supported
Notebook
Memory Speed
2133 MHz
Item
RAM Module
Form Factor
SoDIMM
Memory Standard
DDR4-2133/PC4-17000
Memory Voltage
1.2V
Number of Pins
260

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.