This item is Discontinued.

Axiom Axiom 8Gb Long Wave Sfp+ Transceiver For Dell - 330-7602 330-7602-AX

Axiom 8Gb Long Wave Sfp+ Transceiver For Dell - 330-7602 (Discontinued)

  • Mfr # 330-7602-AX
  • Zoro # G0940400
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330-7602-AX
Zoro #
G0940400
UPC #
841280122170
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Connector Type
LC
Interface Details
1 x LC Fiber Channel Network
Item
Transceiver
Single Mode/Multi-Mode
Single-Mode
Media Type Supported
Optical Fiber
Type
SFP+
Ethernet Technology
8 Gigabit Ethernet
Network Technology
Fiber Channel
Total Number of Ports
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.