Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Axiom Axiom Lc/Sc Om3 Fiber Cable 80M LCSC10GA-80M-AX

Axiom Lc/Sc Om3 Fiber Cable 80M (Discontinued)

  • Mfr # LCSC10GA-80M-AX
  • Zoro # G0806840
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCSC10GA-80M-AX
Zoro #
G0806840
UPC #
841280134487
Country of Origin
Unknown

Dimensions

Core Dimension
50/125 µm
Length - Patch Cord
262.47 ft

Details

Jacket Color
Aqua
For Use With
Network Device
Item - Data Cable
Network Cable
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Multi-Mode
Connector Type - Patch Cord
LC Network - Male; SC Network - Male
Data Transfer Rate
10 Gbps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.