This item is Discontinued.

Axiom Axiom Mpo Female To 4 Lc Multimode Om4 50/125 Fiber Optic Breakout MP8LCOM4R1M-AX

Axiom Mpo Female To 4 Lc Multimode Om4 50/125 Fiber Optic Breakout (Discontinued)

  • Mfr # MP8LCOM4R1M-AX
  • Zoro # G9362135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MP8LCOM4R1M-AX
Zoro #
G9362135
UPC #
841280126994
Country of Origin
Unknown

Dimensions

Length - Patch Cord
3.28 ft
Core Dimension - Fiber Optic Cable
50/125 µm

Details

Item - Data Cable
Network Cable
For Use With
Network Device
Single Mode/Multi-Mode
Multi-Mode
Fiber Optic Connector Type
MPO Network - Female; LC Network - Male
Color
Aqua
Features
Crush Resistant
Cable Type
Fiber Optic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.